Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® A Balances | Avantor

VWR® A Balances

VWR-4502AC, 4500 g, 0.02 g, 195×195 mm, 0.01 g, 1.5 s, 0.005 g (at 5% load)
Catalog # 10204-968
Supplier:   VWR International
VWR® A Balances
Catalog # 10204-968
Supplier:  VWR International
VWR® A Balances
VWR® A Balances

VWR-4502AC, 4500 g, 0.02 g, 195×195 mm, 0.01 g, 1.5 s, 0.005 g (at 5% load)

Price
$2,208.74
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

VWR® A-Series balances incorporate state-of-the-art features for advanced weighing applications and documentation.

  • State-of-the-art features for advanced weighing and documentation
  • Internal calibration
  • Multiple weigh modes
  • 2×RS-232, USB (A and B), and Wi-Fi communication interfaces
  • Easy-to-read, adjustable, backlit display
  • Tool-free assembly and diassembly of the 3-door draft shield on analytical models
  • 5 year warranty

The VWR® A-Series balances are the answer for organizations demanding accuracy and performance at an economical price. Featuring internal calibration, a multitude of communication options, and built in data protections, the VWR® A-Series provide advanced features for any application. The large, back-lit LCD display allows for easy viewing of the weighing results. Data safety is provided via the internal memory allowing for recording up to 100,000 weighings. The analytical models feature a spacious 3-door draft shield that allows for tool-free assembly and disassembly of the weighing chamber. With its unsurpassed 5-year warranty, the VWR® A-Series balance will provide reliable results for years to come.

Spécifications
  • Modèle:
    VWR-4502AC
  • Plateau de pesée/taille de la plateforme:
    195×195 mm
  • Repeatabilty:
    0.005 g (at 5% load)
  • Linearity:
    0.02 g
  • Stabilization Time:
    1.5 s
  • Readability:
    0.01 g
  • Weighing Capacity:
    4500 g
  • Cat. No.:
    10204-968
  • Communication interface:
    RS232 (2), USB-A, USB-B, and Wi-Fi
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Density kit, A-series and T-series balances, analytical (0.1 mg) and semi micro (0.01 mg) model only
    Density kit, A-series and T-series balances, analytical (0.1 mg) and semi micro (0.01 mg) model only
    10799-182
    Log in pour la disponibilité
    Each - $1,735.64

Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.