Order Entry
ContactUsLinkComponent
Delta T coverslip
Glass Coverslips, 22mm, Bioptechs Inc.®
# de catalogue 10200-036
Fournisseur:  BIOPTECHS INC.
Delta T coverslip
Glass Coverslips, 22mm, Bioptechs Inc.®
# de catalogue 10200-036
Fournisseur:  BIOPTECHS INC.

Spécifications

  • Ø:
    22 mm
  • Numbering:
    #1.5
  • Description:
    Glass cover slips, round
  • Cat. no.:
    10200-036
  • Supplier No.:
    042003232

Spécifications

A propos de cet article

Desag 263 German glass coverslips with a 22 mm diameter.

  • Low-alkaline glass for cell adhesion

Designed for use with Delta T® culture dishes.

Certifications: CE certified.
BodyTextAccessories: A stainless steel ring used to hold a 22 mm coverslip onto a 22 mm glass spacer in a Delta T® dish.
Ordering information: Package includes 100 coverslips.
Customers Who Bought This Also Bought