To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
Spécifications
- Sterility:Non sterile
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Description:Doyen Abdominal Retractor, 13/4 x 21/8" Small Blade
- Length:21.6 cm (8½")
- Material:Stainless steel
- Environmentally Preferable:
- Tip Configuration:Blade
- Cat. no.:10197-298
- Grade:Premium OR-Grade
- Supplier No.:60-2185
Spécifications
À propos de cet article
Doyen Retractor is a handheld retractor available in two distinct styles. They are each primarily used in abdominal OB/GYN procedures such as abdominal hysterectomies, cesarean section deliveries, and procedures for ectopic pregnancies.
This particular retractor features a blunt, blade and a hook handle with a thumb rest.
Censitrac Ready products are industry standard and constructed of stainless steel.