Order Entry
ContactUsLinkComponent
Heat Exchanger, loop, for 5l Bio Reactors
Heat Exchangers for Bioreactors, Chemglass
# de catalogue 10170-872
Fournisseur:  Chemglass
Small Business Enterprise
Heat Exchanger, loop, for 5l Bio Reactors
Heat Exchangers for Bioreactors, Chemglass
# de catalogue 10170-872
Fournisseur:  Chemglass
Small Business Enterprise

Spécifications

  • Description:
    Heat Exchanger, Loop, for 5 L Bioreactors
  • Cat. no.:
    10170-872
  • Supplier No.:
    CLS-1382-11

Spécifications

A propos de cet article

Heat exchangers are available in a choice of two different styles.

The cold finger style is for use with 3 and 5 litre reactors and fits into the headplate via an M18 threaded port. The second style is a loop type exchanger and is available for 5 - 15 litre reactors. It fits into two, M10 ports on the headplate.

Customers Who Bought This Also Bought