To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Bristle Material:Nylon
- Handle Material:Stainless Steel
- Description:Disposable Cannula Instrument Cleaning Brush
- Total length:45.7 cm (18")
- Cat. no.:10163-434
- Width:10 mm
- Supplier No.:10-1364
Spécifications
A propos de cet article
Cannula Instrument Cleaning Brushes are used in the multi-step process of sterilizing a reusable cannula.
- For more than 120 years, Sklar has set the standard for surgical instrumentation
- With five major surgical instruments lines, Sklar can deliver superior precision for any surgical procedure
- All Sklar products are industry standard
Following soaking in enzymatic solution, the cannula should be cleaned manually with a brush and detergent, or ultrasonically. Sklar cannula cleaning brushes are designed for manual cleaning and are available in several sizes in order to properly decontaminate specific size cannulas used for specific procedures.