To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Bristle Color:White
- Bristle Material:Nylon
- Handle Material:Stainless Steel
- Total length:20.3 cm (8")
- Brush Head Width:4 mm
- Cat. no.:10163-410
- Supplier No.:10-1406
Spécifications
A propos de cet article
Suction Tube Cleaning Brushes have been specifically designed for use with Baron and Frazier suction tubes.
They are available in a number of narrow brush tips to accommodate the various size Baron and Frazier tubes.