Order Entry
ContactUsLinkComponent
Hard Tissue Grinding Mix
VWR® Pre-Filled Bead Tubes, 2 ml
# de catalogue 10158-604
Fournisseur:  VWR International
Hard Tissue Grinding Mix
VWR® Pre-Filled Bead Tubes, 2 ml
# de catalogue 10158-604
Fournisseur:  VWR International

Spécifications

  • Volume:
    2 ml
  • Color:
    Natural
  • Description:
    VWR® Hard Tissue Grinding Mix
  • Material:
    Metal beads, 2.4 mm
  • Operating temperature:
    –80 to 121°C (–112 to 250°F)
  • Maximum RCF:
    20000×g

Spécifications

A propos de cet article

VWR® pre-filled bead tubes offer convenience and flexibility with a range of bead beating tubes and lysing matrices to support efficient homogenization of a wide range of samples on most popular bead mill platforms.

  • Polypropylene fabrication
  • Pre-filled with an optimized amount of lysing matrix
  • Provide efficient, consistent, and high-yield sample homogenates

These VWR® bead beating tubes are pre-filled with an optimized amount of lysing matrix to provide efficient, consistent, and high-yield sample homogenates

These 2 ml polypropylene screw cap tubes feature a skirted base and a secure O-ring. They are pre-filled with lysing matrix. Bead beating tubes are designed to withstand the high forces generated through bead milling. Certified RNase and DNase free to ensure high analyte integrity.

The VWR® 2 ml pre-filled bead tubes are compatible with the VWR® 4-Place Mini Bead Mill, Omni International Bead Ruptor 12 and Bead Ruptor 24, Next Advance Bullet Blender, Bertin Technologies Precellys 24 and Precellys Evolution, MP Biomedicals FastPrep® 24 and FastPrep® 24 5G bead mill homogenizers.

Certifications: RNase and DNase free.
Ordering information: Unit includes 50 bead beating tubes pre-filled with lysing matrix.
Customers Who Bought This Also Bought