VWR® Low Profile Magnetic Stirrer
# de catalogue 10153-690
Fournisseur: VWR International
Spécifications
- Shipping weight:0.3 kg (0.66 lb.)
- Cat. no.:10153-690
- Electrical:110 - 240 V, 50/60 Hz
- Speed Range:15 - 1500 rpm
- Maximum Capacity:500 ml at 1500 rpm, with 7×20 mm Stir Bar
- Overall Dimensions:175×125×20.5 mm (6⁷/₈×4⁷/₈×11³/₁₆")
- Top Plate Dimensions:115×115 mm (4³/₁₆×4³/₁₆")
Spécifications
A propos de cet article
The VWR® Low Profile Magnetic Stirrer is a laboratory staple.
The VWR® Low Profile Magnetic Stirrer is a laboratory staple. The small footprint and sleek design preserve valuable bench space, while the unit provides excellent stirring capability for many routine applications. Magnetic stir bars are sold separately (VWR® SpinBar® 58948-984 is recommended for use with this unit.).
- Compact and sleek design
- Variable Speed: 15 to 1500 rpm
- Designed with a high level of waterproofing protection
- VWR® 2 Year Warranty
The small footprint and sleek design preserve valuable bench space, while the unit provides excellent stirring capability for many routine applications.
Ordering information: Magnetic stir bars are sold separately (VWR® SpinBar® 58948-984 is recommended for use with this unit.).
Customers Who Bought This Also Bought