VWR® Mini Vortex Mixer
# de catalogue 10153-688
Fournisseur: VWR International
Spécifications
- Shaking motion:Circumference oscillation
- Description:VWR® Mini vortex mixer
- Height:3.35"
- Tube Ø:≤30 mm (1.18")
- Power supply:Max. 5 W
- Speed accuracy:±10%
- Cat. no.:10153-688
- Electrical:100/240 V, 50/60 Hz
- For Use With:Tubes up to 30 mm
- Orbit:4.5 mm (0.18")
- Capacity:80 ml
- Dimensions:96×85mm (3.78×3.35")
- Speed:3000 rpm
- Weight:0.55 kg (1.2 lbs.)
Spécifications
A propos de cet article
The Mini vortex mixer is the ideal vortex mixer for every lab with its compact size, ease of use, and its economic price point. The 3000 rpm fixed speed ensures there is no sacrificing any mixing power.
- Extremely compact and easy to operate
- Powerful vortexing for tubes up to 30 mm
- Head is made of durable material to ensure long life
- Refined steel base is designed to ensure product stability
- Choice of different colored working head
Certifications: IP protection class according to DIN EN 60529: IP21; CE marked, RoHS, WEEE
Ordering information: Supplied without accessories.
Customers Who Bought This Also Bought