Model 439 Snap Front Lab Coat, Fashion Seal Healthcare®
# de catalogue 10148-476
Fournisseur: Superior Uniform
Spécifications
- Clothing Size:M
- Garment application:Laboratory
- Gender:Unisex
- Sleeve or leg length:Long
- Closure type:Buttons
- Color:White
- Fabric:80% polyester, 20% cotton poplin
- Cat. no.:10148-476
- Supplier No.:439-M
Spécifications
A propos de cet article
The Model 439 Snap Front Lab Coat is constructed of 80% polyester/20% cotton poplin
These 104 cm (41") length lab coats (based on size medium) feature a left chest pocket, two lower outside pockets, button front closures, white polyester knit cuffs, a convertible collar, and side slits for pocket access. All coats provide a unisex fit.
Customers Who Bought This Also Bought