VWR® Sterile Coveralls, 10⁻⁶ SAL
# de catalogue 89523-458
Fournisseur: VWR International
Spécifications
- Clothing Size:S
- Garment application:Cleanroom,Electronics/semi-conductor,Laboratory,Pharmaceutical
- Length:163 cm (64.2")
- Color:White
- Description:Disposable Non-Woven Sterile Coverall
- Bacterial filtration efficiency:> = 90%
- Cat. no.:89523-458
Spécifications
A propos de cet article
VWR® new sterile coveralls provide a solid option for customers requiring a functional garment that is 10-6 SAL
- Gamma irradiated to SAL 10-6
- Durable fabric
- Excellent breathability
- Suitable for ISO Class 5 or higher cleanrooms
- Individually bagged
These comfortable coveralls are manufactured from a durable SMS fabric and feature bound seams. Rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each product meets exacting quality standards and performs to specification. Coveralls are Clean Level II certified according IEST test results, and offer a BFE of over 98%. Designed for performance in a variety of clean environments in multiple markets including Compounding Pharmacies and Biopharmaceutical production.
Certifications: Manufactured in an ISO Class 8 (FED-STD-209E Class 100,000/M3.5) cleanroom.
Customers Who Bought This Also Bought