Specifications
- Capacity:118 ml (4 oz.)
- Description:Round wire
- Thickness:2.5 mil
- Cat. no.:35000-696
- W×L:75×185 mm
Specifications
About this item
Your solution for light sensitive samples - an opaque bag that provides maximum protection for samples that are sensitive to light.
- Plus 1 sterilization, post-manufacturing sterilization: Increased sample integrity, perforated closure to maintain sterility
- PREMIUM opaque film, keep your light sensitive samples safe
- Convenient write-on strip for easy labeling
- Puncture-proof closure tabs: Inner and outer tapes for longevity and stability, wire for easy opening, pouring, and closing
- Opening pull tabs: For easy opening, non-slip textured Tyvek
- Continuous perimeter seal: Maximum protection against leaks
When it is necessary to protect a sample from light, the Whirl-Pak® black bag is specially designed for this application. The polyethylene film is made from pigmented resins so the black color is an integral part of the bag and not a printed layer. The result is an opaque bag providing maximum protection for samples that are sensitive to light. It is ideal for pharmaceuticals, seasonings, flavors, food supplements, vitamins, marine life, and many other liquid or solid products. It is FDA approved for food contact.
Shelf life from sterilization date found on the sterility documentation: 5 years from sterilized date found on your sterility confirmation.