Micro-organism Lysing VKMix, Precellys® Lysing Kit, Bertin
# de catalogue 10144-530
Fournisseur: BERTIN CORP
Spécifications
- Ø:0.1 mm and 0.5 mm
- Description:VKMix Micro-organism lysing kit, 7 mL tubes with screw cap and skirt
- Cat. no.:10144-530
- Supplier No.:KT039611304.7
Spécifications
A propos de cet article
VKMix is made with inert 0.1 mm and 0.5 mm glass beads. It is designed for micro-organism lysing like yeast fungi, gram+, gram- bacteria, spores, micro-algae and more.
- Ideal for yeast, bacteria and fungi lysis
- Dnase/Rnase free
- Autoclavable
Use with the Precellys® Evolution, or Minilys homogenizers.
50 tubes (prefilled)
Certifications: Dnase/Rnase free certified.
Ordering information: Only compatible with Precellys® Evolution and Minilys® homogenizers.
Packaging: Packaged 1 kit contain 50 prefilled and ready-to-use tubes.
Customers Who Bought This Also Bought