Silanized Glass Vials, Thermo Scientific
# de catalogue 10142-546
Fournisseur: Thermo Scientific
Spécifications
- Cap included:Yes
- Cap Size:24-414
- Cap Type:Closed top screw cap
- Capacity:20.00 ml
- Septum:PTFE/silicone
- Color:Clear
- Description:Silanized vial
- Cat. no.:10142-546
- Diameter ×H:27.51×57 mm (1.083×2.244")
- Supplier No.:C39-20C/CT-S
Spécifications
A propos de cet article
Save time and minimize waste costs when performing quantitative analysis or storing materials.
- Trace organic analysis
- Processing of materials prone to adhering to glass
- Extraction glassware
- Non-aqueous material storage
Surface deactivation treatments such as silanization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers.
Pre-processed with a silanized surface deactivation treatment, these products are offered in convenient, ready-to-use clean packs.
It also helps to avoid alkalinization of contents which may occur as carbonates leach from the glass with normal weathering.
Customers Who Bought This Also Bought