Labels, Diversified Biotech
# de catalogue 10141-738
Fournisseur: Diversified Biotech
Spécifications
- For Use With:1.5 ml tubes
- Color:White
- Description:Adhesive Tough-Spots
- Cat. no.:10141-738
- Packaging:1000 labels/roll
- Supplier No.:T-SPOTS-44
- Diameter:1/64"
Spécifications
A propos de cet article
Tough-Spots will adhere to all plastics.
- Chemically inert polyvinyl
- Temperature resistant from –196 to 80 °C or –196 to 100 °C
- Pre-cut, peel-off, round labels sized to fit 0.5 to 2.0 ml microcentrifuge tubes and other containers
Tough-Spots withstand boiling water baths, conventional and cryogenic freezer temperatures, most organic solvents, caustic agents and other challenges without peeling, becoming brittle or degrading. Labels can be printed directly from the laser printer.
Customers Who Bought This Also Bought