To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:L-Glutamine, 200mM
- Size:100 mL
- Sterility:Sterile Filtered
- Shipping conditions:on dry ice
- Storage conditions:-10°C to -20°C
- Contents:29.23g/L, L-glutamine, saline
- Storage:-10 to -20° C
- Cat. no.:10128-774
- Shelf Life:240 months
- Supplier No.:118-084-721EA
Specifications
About this item
L-glutamine is a cell culture supplement, and an essential amnio acid. L-glutamine is required in cell culture for cellular growth.
- 100X concentration
L-glutamine is used in cell culture as an energy source in addition to carbohydrates (i.e. glucose, sucrose, maltose, etc.). L-glutamine participates in the formation of purine and pyrimidine nucleotides, amino sugars, gluthione, L-glutamate and other amino acids, as well as in protein synthesis and glucose production.
Sterile Filtered
Harmonization Code: 3822.00.5090
ECCN: EAR99
Max Shelf Life: 240 months