Order Entry
ContactUsLinkComponent
Glass media storage bottle, With side grips, 1L
PYREX® Media Bottles, Wide Mouth, Graduated, with Plug Seal Screw Cap, Corning
# de catalogue 10127-914
Fournisseur:  Corning
Glass media storage bottle, With side grips, 1L
PYREX® Media Bottles, Wide Mouth, Graduated, with Plug Seal Screw Cap, Corning
# de catalogue 10127-914
Fournisseur:  Corning

Spécifications

  • Cap Size:
    GL 45
  • Capacity:
    1 L (33.8 oz.)
  • Height:
    253 mm
  • Cat. no.:
    10127-914
  • Outer Diameter:
    93 mm
  • Supplier No.:
    1399-1L

Spécifications

A propos de cet article

Bottles, made of PYREX® borosilicate glass, with orange PP screw cap.

  • Graduated
  • Very good chemical and temperature resistance
  • PP screw cap design permits faster opening and closing
  • Comfortable and ergonomic cap handling
  • Indented gripping zones along the sides of bottle allow easier and safer handling

Provide easier handling and more efficient storage of media, biologicals, and other aqueous solutions. Slim Line media storage bottles can be used for storage as well as mixing. Widely spaced knurls provide comfortable and ergonomic cap handling. Narrow bottle diameter allows more efficient storage on shelves, refrigerators, autoclaves.

Customers Who Bought This Also Bought