Order Entry
ContactUsLinkComponent
Analog rocker
VWR® Analog Rocking Platform Shakers
# de catalogue 10127-876
Fournisseur:  VWR International
Product available on GSA Advantage®
Analog rocker
VWR® Analog Rocking Platform Shakers
# de catalogue 10127-876
Fournisseur:  VWR International
Product available on GSA Advantage®

Spécifications

  • Description:
    Analog Rocking Platform Shaker Two Tier
  • Speed range:
    1 to 75 rpm
  • Overall dimensions:
    43.2L x 27.9W x 12.7H cm (17 x 11 x 5")
  • Weight capacity:
    7.3 kg (16 lbs.)
  • Platform dimensions:
    35.6 x 27.9 cm (14 x 11")
  • Tilt angle:
    0 to 15°
  • Timer:
    1 to 120 minutes
  • Cat. no.:
    10127-876
  • Electrical:
    120 V, 50/60 Hz

Spécifications

A propos de cet article

VWR® Analog Rocking Platform Shakers are an easy and economical option for all of your rocking needs. Ideal for cell culture and blotting applications, and is designed to be used in a variety of environmental conditions.

  • Variable control for speed, tilt, and time
  • 16-lb. capacity
  • Two-tier model doubles workable capacity
  • 5-year warranty on parts and labor

The low-profile design takes up less bench space and fits in most hoods and incubators

Microprocessor control provides tilt adjustment which allows user to easily change rocking angle from 0 to 15° while unit is operating. Smooth speed control with low speed rocking motion. Independent control knobs for speed, tilt, and time, allow for easy adjustments.

Overload Protection- Audible signal will activate when system detects an obstruction or overload of the tray. Speed ramping feature slowly increases speed to desired set point to avoid splashing. Timer if engaged, will automatically stop rocking motion when timer reaches zero.

Two- tier option increases the capacity with the same footprint and provides a 3.5” (8.9 cm) clearance between platforms. Cast aluminum base offers durability and added stability.

Certifications: RoHS certified. 120V models TUV listed.
Ordering information: Units include a 92" (234 cm) detachable, 3-wire cord and plug (230V units are supplied with a Euro type plug). Units are also supplied with a 14 x 11” (35.6 x 27.9 cm) non-skid rubber mat. Two-tier models include a 2nd tray, non-skid mat and hardware. 5 year limited warranty on parts and labor.
Customers Who Bought This Also Bought