To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Packaging:10 per package
- Size:1.5×10 cm
- Storage conditions:2...8 °C
- Application:Clinical
- Volume:19 ml
- Supplier No.:A10
Spécifications
A propos de cet article
Recommended for use as general purpose growth media for the isolation, cultivation, and differentiation of a wide variety of microorganisms.
- Optimized for superior performance
- For the non-selective cultivation of microorganisms
- General growth medium for bacteria, yeast, and fungi
- Polystyrene Petri plates feature raised rings for stacking ability and prevents sliding
- Packaged in sleeves of 10 plates, in 'breathable' cellulose bags that prevents build-up of condensation and excess moisture
- The 100 plate size box offers superior protection during shipment and is easy to open without a cutting tool
Contains 5% sheep blood from a veterinary supervised, controlled herd of donor animals. Blood is guaranteed to be from healthy antibiotic-free animals.