Microscope Lens Cleaning Solution
Catalogue # 470301-560
Fournisseur: Ward's Science
Spécifications
- Description:Microscope Lens Cleaning Solution
- Size:500 ml
- Cat. no.:470301-560
- Supplier No.:LL0158-500ML
Spécifications
À propos de cet article
Density (g/mL): 0.97
Synonyms: Lens Cleaner, Lens Cleaning Solution, Microscope Lens Solution
Shelf Life (months): 36
Storage: Red
Note: The chemical specifications for some items on this product page may differ from the specifications listed above. For more information, consult the Safety Data Sheet or contact your Ward's representative.
Delivery information: This product is designed for educational and teaching laboratories, and no certificate of analysis is available.
Frequently Bought Together