VWR® Lead-Free Autoclave Tapes
Catalogue # 10127-462
Fournisseur: VWR International
Product available on GSA Advantage®
Spécifications
- Width:1" (2.5 cm)
- Description:VWR® Lead-free autoclave tape
- Length:54.86 m (60 yds.)
- Environmentally Preferable:Safer Human and Environmental Health
- Cat. no.:10127-462
Spécifications
À propos de cet article
VWR® Lead-free autoclave tape is sterilization package sealing tape with a process indicator.
- Lead-free
- Autoclavable
- Sticks securely under high-temperature and high-pressure conditions
Stripes turn from light green to black after exposure to steam sterilization conditions, and the tape sticks securely under high-temperature and high-pressure conditions. Tape will remove cleanly and easily following sterilization.
Designed for gravity sterilizers operating at 121 °C (250 °F), pre-vacuum steam sterilizers operating at 134 °C (273 °F), and formaldehyde/alcohol chemical sterilizers.
This tape can be used in temperatures ranging from -23 to 121°C (-9 to 250°F). Designed for gravity sterilizers and pre-vacuum steam sterilizers.
Frequently Bought Together