VWR® Volumetric Flask, Clear Glass, Class A, Serialized, with Penny Head Glass Stopper
# de catalogue 10124-376
Fournisseur: VWR International
Spécifications
- Capacity:1000 ml
- Cat. no.:10124-376
- Stopper No.:22
- Stopper Type:Glass pennyhead
- Certification:Individual
- Tolerance:0.3 ml
Spécifications
A propos de cet article
Made from borosilicate 3.3 expansion glass.
- Borosilicate glass construction
- Individually serialized
- Glass penny head stopper
Flasks are serialized and supplied with glass penny head stopper.
Customers Who Bought This Also Bought