Order Entry
ContactUsLinkComponent
Instrument marking vwr tape red 9mm x 5m
VWR® Color-Coded Autoclavable Instrument Marking Tape
# de catalogue 10124-146
Fournisseur:  VWR International
Instrument marking vwr tape red 9mm x 5m
VWR® Color-Coded Autoclavable Instrument Marking Tape
# de catalogue 10124-146
Fournisseur:  VWR International

Spécifications

  • Dimensions:
    9 mm x 5 m
  • Color:
    Red
  • Cat. no.:
    10124-146

Spécifications

A propos de cet article

These 9 mm x5m, vinyl, self-stick tapes color code autoclave items.

  • Non-toxic
  • Vinyl
  • Self-stick tapes

Tapes are designed for use on items such as surgical instruments, laboratory glassware, medical waste, and more for easy identification. These tapes attach securely and safely to any clean surface and resist water, oil, and acids.

Customers Who Bought This Also Bought