CritiCore ESD Stripe Cleanroom Hoods with Open Face Under Chin
# de catalogue 10120-382
Fournisseur: VWR International
Spécifications
- Clothing Size:M
- Garment application:Cleanroom,Laboratory
- Garment fit:Regular
- Gender:Unisex
- Risk area:ESD
- Closure type:Back fastening
- Color:White
- Fabric:High-Density ESD (99% polyester, 1% carbon)
- Weight:2.53 oz./sq. yd.
- Cat. no.:10120-382
- Supplier No.:11HD1-W-M
Spécifications
A propos de cet article
CritiCore’s reusable, controlled environment ESD stripe hoods are suitable for a variety of cleanroom applications, including pharmaceutical, biotechnology, and medical device manufacturing.
- Open face design under the chin
- Made with a high-density polyester calendered fabric that resists fluids and bacterial penetration
- Hoods feature a tunneled elastic back plus horizontal and vertical adjustment snaps
- Split-drape design with a front panel that is longer than the back
- All seams are laser-cut or pre-serged
- Thread is silicon-free
- Available in white and navy
- Sizes range from XS to 4XL
Designed for cleanroom applications up to and including Class 10 (ISO 4), these hoods also include a one percent carbon stripe for electrostatic dissipation.
Ordering information: Custom order product with extended lead time. Contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought