Spécifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Black
- Glove size:8
- Length:19.1 cm (7 1/2")
- Latex/Latex-free:Latex-free
- Thickness:12 mil
- EN norm:2000
- Cuff style:Rolled, Beaded
- Cat. no.:10119-106
- Supplier No.:189032
Spécifications
A propos de cet article
Featuring a 0.3mm butyl-viton layer, these 38-612 industrial gloves offer advanced chemical resistance, protecting against aliphatic, halogenated and aromatic hydrocarbons, as well as concentrated mineral acids
- Extra protection against chemical splashes
- Low-cost protection againts aggressive chemicals
- Ergonomically designed for comfort
- High tactile sensitivity
These hand protection gloves are designed with a naturally curved ergonomic shape, which enhances comfort, ensures dexterity, and makes donning and doffing easier.
Use in the aerospace, automotive and transportation, chemical, general handling, petrochemical, pharmaceuticals, and laboratory industries. Uses include chemical plants and transportation; chemical processing, oil refining and petrochemicals; handling specialty chemicals; and HazMat work.
The Viton® layer over the butyl means a lower cost glove for aggressive chemical exposure. Each pair is packed with an individual insert so critical information is always at your fingertips.