Cardboard Storage Boxes, Globe Scientific
# de catalogue 10118-800
Fournisseur: Globe Scientific
Spécifications
- Color:White
- Description:100-Place (10 x 10) Storage Boxes
- Cat. no.:10118-800
- For Use With:Up to 3" x 12 mm Tubes
- Supplier No.:3096
Spécifications
A propos de cet article
These cardboard storage boxes are designed for the compact storage of sample tubes, cryogenic vials, and centrifuge tubes in a temperature range of –196 to 121°C.
- Liquid-resistant coating
- Designed for use in refrigerators and cryogenic freezer systems
- Drainage holes eliminate excess liquid and reduce moisture build-up
- Numbered grid on the inside bottom of each box aids in sample identification
Ordering information: Assorted colors are available for special order.
Delivery: Supplied complete with dividers.
Customers Who Bought This Also Bought