Order Entry
ContactUsLinkComponent
Slide
DiamondⓇ White Glass Microscope Slides, Frosted, Globe Scientific
# de catalogue 10118-614
Fournisseur:  Globe Scientific
Slide
DiamondⓇ White Glass Microscope Slides, Frosted, Globe Scientific
# de catalogue 10118-614
Fournisseur:  Globe Scientific

Spécifications

  • Color:
    White
  • Description:
    Single frosted slides, ground edges, 90° corners
  • L×W:
    75×25 mm (3×1")
  • Thickness:
    1.1 mm
  • Cat. no.:
    10118-614
  • Supplier No.:
    1380-20

Spécifications

A propos de cet article

Globe scientific microscope slides are produced from premium glass sheets and offer exceptional quality while providing considerable savings.

  • Produced from the finest quality optical white glass
  • Packed in high-quality white plastic boxes
  • Dimensions: 25×75 mm
  • Thickness: 1 mm

DiamondⓇ White Glass frosted microscope slides are produced using a unique chemical etching process. This results in slides with a smooth frosted finish that will not wear out slide marking pens. Available with 90° or clipped corners, and with single- or double-sided frosting. The slides are pre-cleaned and supplied ready for use.

Packaging: Slides are packaged 72 per box, 20 boxes per case (10 gross).
Customers Who Bought This Also Bought