Spécifications
- Color:Blue
- Description:Colorfrost Plus™ slides
- Thickness:1.0 - 1.2 mm
- Cat. no.:10118-566
- Supplier No.:9991001
Spécifications
A propos de cet article
Epredia™ offers a wide assortment of high-quality microscope slides and cover glass sizes that are available to meet the needs of modern laboratories.
- Epredia™ cover glass and coverslips are uniquely manufactured to eliminate sticking and reduce waste
- Made from the highest quality glass
- Free from blisters and flaws, and consistent in cut, thickness and dimensional accuracy
- Signature Series™ cover glass are an excellent choice for use with automatic coverslippers
Superfrost™ Plus and Colorfrost Plus™ microscope slides are positively charged for improved cellular adhesion. They electrostatically attract tissue sections and cytology preparations and bind them to the slide. This eliminates the need for special adhesives or protein coatings, thus avoiding background staining. These slides are available in 10 different colors.
Permafrost™ microscope slides are available in a wide variety of colors that are resistant to commonly used laboratory solvents, making them an excellent choice for all laboratory applications. This allows users to easily sort workload by color tab. These slides are available in 11 different colors.
Epredia Multi-Spot™ Slides feature a coating that enables the slides to undergo multiple washings for reuse. They feature either 6mm or 9 mm diameter wells, with a total of 12 wells per slide. Wells are surrounded by a chemical- and water-resistant PTFE (polytetrafluoroethylene) coating.