BRAND® Bottle Adapters for Dispensette®, seripettor® and Titrette®, BrandTech®
# de catalogue 18900-325
Fournisseur: Brandtech
Spécifications
- Material:PP
- Fits:24 mm / GL25
- Fits Tubing O.D.:33 mm/GL 32
- Supplier No.:704325
Spécifications
A propos de cet article
These polypropylene and fluoropolymer (ETFE and PTFE) adapters are for use with BRAND® bottletop dispensers and burettes.
- Most common 4 L / 1 gal. bottles have 38 mm threads
- Most common 1 L / 1 qt. bottles have 33 mm threads
- Special 35 mm thread is only for use with irrigation saline used in microbiology analyzers
Outer thread refers to the outside of the adapter
Note: Many bottles come with a "neck finish" specification; a three digit number that specifies how the thread terminates on the bottle. For most laboratory bottles this is irrelevant when selecting a thread adapter. For example, for a 33-430 neck bottle, select an adapter to fit a 33mm thread.
Choose 45 mm for adapters that thread directly to current model BRAND® liquid handling instruments. The 33 mm outer thread nests inside a 45/33 mm adapter to fit smaller bottles.
Customers Who Bought This Also Bought