Order Entry
ContactUsLinkComponent
Reactor Body
Two-Piece Jacketed Pressure Reactor with Drain Valve, Ace Glass Incorporated
# de catalogue 10098-852
Fournisseur:  Ace Glass
Small Business Enterprise
Reactor Body
Two-Piece Jacketed Pressure Reactor with Drain Valve, Ace Glass Incorporated
# de catalogue 10098-852
Fournisseur:  Ace Glass
Small Business Enterprise

Spécifications

  • Cat. no.:
    10098-852
  • Supplier No.:
    6429-320

Spécifications

A propos de cet article

Complete, two-piece, jacketed flask, pressure reactor system is designed to perform low to moderate positive pressure reactions, synthesis, and catalysis

Rated 36psi at 100°C (212°F). Maximum Jacket pressure is 8psig.

Rated 36 psi at 100 °C (212 °F). Maximum Jacket pressure is 8 psig.

Reactor capacities range from 500 to 5000 mL, and use Ace-Threds to ensure a leak-tight system. Two-piece (Schott-Duran® flanged flask and head) design allows the use of large agitators and facilitates product removal and clean-out. Systems can be selected with either a shaft and agitator style mixing or stir bar mixing with the use of a super magnet suspended below the reactor body. Reactor bodies are available with 28/15 ball joint or Ace-Thred inlet and outlets. Stand not included.

Ordering information: Supplied complete with (2) #15 PTFE plugs, condenser, flask, head, manifold, thermowell, clamp, funnel, (2) #15 PTFE bushings, bearing with Ace-Threds, stir shaft, flexible shaft, PTFE stirrer blade, Krytox high vacuum grease, swivel coupling, polypropylene tubing, motor controller and selected mixing type, mounting rod, and PTFE sealing tape. Stir bar style systems come with raised ring octaganol stirrer magnet.
Customers Who Bought This Also Bought