Headspace Vials, Ace Glass
# de catalogue 10098-816
Fournisseur: Ace Glass
Small Business Enterprise
Spécifications
- Cap included:No
- Capacity:10.00 ml
- Description:Headspace vial, standard top finish
- Cat. no.:10098-816
- Diameter ×H:23×48 mm
- Bottom Style:Flat bottom
- Supplier No.:5707-06
Spécifications
A propos de cet article
Standard headspace vials with 20 mm finish neck for crimp seals.
Manufactured from clear, USP Type 1 borosilicate, glass. This vial has an even, flat bottom for better stirring and heating. These vials fit into Agilent or Shimadzu autosamplers.
Customers Who Bought This Also Bought