WHEATON® CryoELITE® Benchmate Vial Rack, DWK Life Sciences
Catalog # 10066-476
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Capacity:Holds 50 Vials
- Description:Benchmate Rack
- Cat. no.:10066-476
- Supplier No.:W985810
Specifications
About this item
The CryoELITE® Benchmate Rack can be used for both freestanding and round bottom vials
CryoELITE® Benchmate Vial Rack is stackable. It can be used for used with both freestanding and round bottom vials. The freestanding vials will lock into the rack. The rack holds 50 cryogenic vials. The rack is manufactured from polypropylene.
The Loctagon™ bottom allows for the one hand removal of freestanding vial caps. Holds up to 50 cryogenic vials. Manufactured from polypropylene, the rack is easily celaned in an automatic washer or autoclavable at 121° for 20 minutes. Non-skid feet offer additional stability for bench work. Each well has an inner diameter (ID) of 12.5 mm and the rack has an overall footprint of 190 x 100 x 22 mm.
Customers Who Bought This Also Bought