BASIK* 1.5 ml Snaptop vial and cap slit eppendorf amber
# de catalogue 10063-384
Fournisseur: MicroSolv Technology Corp
BASIK* 1.5 ml Snaptop vial and cap slit eppendorf amber
# de catalogue 10063-384
Fournisseur: MicroSolv Technology Corp
Customers Who Bought This Also Bought
Sodium hydroxide 0.1 N in aqueous solution, VWR Chemicals BDH®
Fournisseur: VWR International
562,60 $
Hexane (mixture of isomers) ≥98.5% ACS for HPLC, Supelco®
Fournisseur: MilliporeSigma
649,44 $ to 2 496,86 $
Sulfuric acid 1.0 N in aqueous solution, VWR Chemicals BDH®
Fournisseur: VWR International
170,25 $ to 676,42 $
Methanol ≥99.9%, OmniSolv® LC-MS for LC-MS, Supelco®
Fournisseur: MilliporeSigma
449,31 $ to 1 761,78 $
Masterflex® L/S® Precision Pump Tubing, Platinum-Cured Silicone, Avantor®
Fournisseur: VWR International
176,96 $
Formaldehyde (Paraformaldehyde) 16% in aqueous solution, EM Grade
Fournisseur: Electron Microscopy Science
90,42 $ to 94,61 $