Specifications
- Ø:100 mm
- Description:Cell culture dish with gripping ring
- Height:22 mm
- Cat. no.:10062-880
- Packaging:10/bag
- Growth Area:60.8 cm²
- Surface Treatment:TC-treated
Specifications
About this item
VWR® Collection dishes are vacuum gas plasma treated for consistent cell attachment and growth.
- Clear PS, sterile, and certified non-pyrogenic
- Flat bottom and uniform wall thickness ensure dishes are distortion-free
- Stacking rings for easier stacking and handling
- 60, 70, and 100 mm dishes have a gripping ring incorporated in the design
- Every inner bag is printed with a batch number for traceability
Dishes are optically clear, making them suitable for microscopy.
Increased cell attachment surface: This highly hydrophilic surface offers a significant advantage over the traditional cell culture surface. The surface treatment can improve cell spreading and attachment, and is suitable for cells that may adhere poorly due to cell phenotype, stressful culture conditions, or those which normally require additional biological coatings for attachment.
TC-treated: These dishes are vacuum-gas plasma or corona treated for consistent cell attachment and growth.
Non-treated: Non-treated cell and tissue culture dishes are ideal for applications where cell attachment is not desired.