Duran Media Storage Glass Bottles, WHEATON®, DWK Life Sciences
# de catalogue 490009-880
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Cap Size:45 mm
- Description:100 ml Bottles, Graduated 80 mL, O.D. 56 mm
- Height:100 mm
- Cat. no.:490009-880
- Supplier No.:218012458
Spécifications
A propos de cet article
Screw-cap glass media bottles are stable and chemically resistant.
- Chemically resistant
- Plastic pouring ring
- Interchangeable caps and rings
They are complete with a plastic pouring ring which imparts drop-free working. Plastic caps and pouring rings are completely interchangeable since all bottles from 100 ml on have the same thread size. Bottle, pouring ring and cap can be sterilized (up to 140 ˚C).
Customers Who Bought This Also Bought