SP Bel-Art H-B® DURAC® Four-Channel Electronic Timer with White Board and Certificate of Calibration, Bel-Art Products, a part of SP
# de catalogue 10061-386
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Description:Traceable to NIST
- Cat. no.:10061-386
- W×H×D:114.3×88.9×25.4 mm (4.9×3.5×1")
- Accuracy:±5 s/day
- Supplier No.:617003700
Spécifications
A propos de cet article
This four-channel timer has a built-in white board and dry erase marker with eraser tip that helps keep track of time and other critical information.
- Audible alarms
- Magnetic backing to attach to metal surfaces
- Multiple timing functions
Each channel a switchable timing capacity of 23 hours: 59 minutes or 59 minutes, and last time set memory. It programs in hours/minutes and displays in hours/minutes/seconds. Up or down counting is possible, and elapsed time after countdown is displayed. A key press confirmation feature gives an audible indication of data entry. Lay flat on a bench, use the flip-open stand for a vertical view, or use the magnetic back for metal surface attachment. Requires two AAA batteries (included).
Certifications: CE marked, RoHS compliant.
Ordering information: Features a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Delivery: Two AAA batteries included.
Customers Who Bought This Also Bought