SP Bel-Art H-B® DURAC® Single-Channel Electronic Timer with Certificate of Calibration, Bel-Art Products, a part of SP
Catalog # 10061-376
Supplier: Bel-Art Products, a Part of SP
Specifications
- Resolution:1 second
- Cat. no.:10061-376
- W×H×D:61×61×15.2 mm (2.4×2.4×0.6")
- Accuracy:±5 s/day
- Supplier No.:522
Specifications
About this item
Single-channel, three-button timer has a timing capacity of 99 minutes: 59 seconds, counts either up or down, and remember the last time set.
- Magnetic backing to attach to metal surfaces
- Multiple timing functions
An audible alarm sounds at the end of the countdown and displays the elapsed time after countdown. On the bench, it can either lay flat or stand on edge for a vertical view. Requires one 1.5 V, AAA battery (included).
Certifications: CE marked, RoHS compliant.
Ordering information: Features a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Customers Who Bought This Also Bought