11 mm Crimp Vial Convenience Kits with Vials, Caps, and Septa, Restek
# de catalogue 10058-638
Fournisseur: Restek
Spécifications
- Cap included:Yes
- Capacity:2.00 ml
- Septum:PTFE/natural rubber
- Color:Clear
- Description:Crimp Vial Convenience Kit, Untreated
- Cat. no.:10058-638
- Cap Color:Silver
- Supplier No.:21196
Spécifications
A propos de cet article
Vials have a 2 ml capacity.
- 11 mm orifice
- Crimp-top vial
- Clear or amber color
PTFE/natural rubber/silicone septa.
Delivery: Crimp vial convenience kits include crimp-top vials, caps, and septa fabricated from various materials.
Packaging: Vials packaged in a clear-lid tray. Caps with septa packaged in a plastic bag.
Customers Who Bought This Also Bought