Caps and Septa for 2.0 ml, 8 mm Screw-Thread Vials, Restek
# de catalogue 10058-636
Fournisseur: Restek
Spécifications
- Color:Black
- Description:Caps Open-Hole
- Material:PP
- Supplier No.:21176
- Orifice:8 mm/425
Spécifications
A propos de cet article
Preassembled Restek screw caps with open tops are available for creating dependable seals, with 8-millimeter-wide openings.
- Screw-thread design
- Economical
- Black color caps
Black screw-thread polypropylene caps are available to fit all 2.0 mL, 8 mm vials.
Customers Who Bought This Also Bought