Septa, Thermo Scientific
# de catalogue 10057-440
Fournisseur: Thermo Scientific
Spécifications
- Ø:9 mm
- Maximum Temperature:200...250 °C
- Description:TR-blue septa
- Material:Silicone
- Packaging:—
- Supplier No.:313B3240
Spécifications
A propos de cet article
Thermo Scientific™ BTO and TR-Green septa for GC instruments.
- Variety of materials and temperature limits for all applications
- For use in Thermo Scientific™ TRACE™ and FOCUS™ GCs and instruments from other manufacturers
- Contaminant-free in individual blister packs
Made of low-bleed silicone, these septa have excellent mechanical properties, are ideal for demanding GC-MS applications, and may be used reliably up to 400 °C.
Customers Who Bought This Also Bought