Order Entry
ContactUsLinkComponent
Marathon septa 11mm 50pk
Septa, Thermo Scientific
# de catalogue 10057-434
Fournisseur:  Thermo Scientific
Septa, Thermo Scientific
# de catalogue 10057-434
Fournisseur:  Thermo Scientific

Spécifications

  • Ø:
    11 mm
  • Maximum Temperature:
    350 °C
  • Description:
    Marathon septa
  • Material:
    Silicone
  • Packaging:
    50/pack
  • Supplier No.:
    313P3233

Spécifications

A propos de cet article

Thermo Scientific™ BTO and TR-Green septa for GC instruments.

  • Variety of materials and temperature limits for all applications
  • For use in Thermo Scientific™ TRACE™ and FOCUS™ GCs and instruments from other manufacturers
  • Contaminant-free in individual blister packs

Made of low-bleed silicone, these septa have excellent mechanical properties, are ideal for demanding GC-MS applications, and may be used reliably up to 400 °C.

Customers Who Bought This Also Bought