HyperSep™ C18 SPE Cartridges
Catalog # 10047-340
Supplier: Thermo Scientific
Specifications
- Column Format:Cartridge
- Particle size:40 - 63 µm
- Pore size:60 Å
- Capacity:75 ml
- Surface area:490 m²/g
- Bed Weight:10000 mg
- Cat. no.:10047-340
- Packing Material:silica
- Phase:Silica C18
- Supplier No.:60108-703
Specifications
About this item
Feature a highly retentive alkyl-bonded phase for non-polar to moderately polar compounds.
Customers Who Bought This Also Bought