Hypersil GOLD™ aQ HPLC Columns, Thermo Scientific
# de catalogue 10041-344
Fournisseur: Thermo Scientific
Spécifications
- Column Format:Analytical
- I.D.:3.00 mm
- Length:100 mm
- Particle size:1.9 µm
- Pore size:175 Å
- pH range:2 to 9
- Surface area:220 m²/g
- Carbon load:12%
- Description:10041-344
- Cat. no.:10041-344
- Supplier No.:25302-103030
Spécifications
A propos de cet article
Hypersil GOLD™ aQ is a polar endcapped C18 phase, which offers superior retention of polar compounds.
- Ensures optimized peak shape, resolution, sensitivity and efficiency
- Provides only controlled secondary interactions to ensure excellent peak shape for all analyte types
- Polar endcapping of media also makes it usable in 100% aqueous mobile phases without the risk of loss of performance or poor stability
The additional interaction mechanism often provides selectivity differences over the traditional alkyl chain chemistries, and offers a solution for the separation of polar compounds which exhibit insufficient retention on pure alkyl chain phases under typical reversed phase mobile phase conditions.
Customers Who Bought This Also Bought