Order Entry
Canada
ContactUsLinkComponent
BRAND® Pipette Tips, 1000 µl, BrandTech®
Catalogue # 10034-032
Fournisseur:  Brandtech
   Low Manufacturing Impact
undefined
BRAND® Pipette Tips, 1000 µl, BrandTech®
Catalogue # 10034-032
Fournisseur:  Brandtech
Supplier Number:  732232
   Low Manufacturing Impact

Spécifications

  • Volume:
    50 - 1000 µl
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Packed:
    10 Tip Boxes
  • Cat. no.:
    10034-032
  • Sterile:
    +
  • Supplier No.:
    732232

Spécifications

À propos de cet article

BRAND 1000 µl pipette tips are a thin-walled low waste tip that fits virtually all pipettes with a blue color code.

  • Fits most major brands of 1000 µl pipettes
  • Made under cleanroom conditions
  • All boxed/refill tips are DNA-/Rnase-/ATP-/endotoxin-free

All tips are produced under cleanroom conditions. Bulk tips are packed in resealable bags. New environmentally friendly refillable TipBox design is rigid and allows partial loading of multichannels. Hinged lid can be rotated 180 degrees to be a lift-off design. Environmentally friendly Tip Refills reload empty TipBoxes, and have 20% less waste. Sterile TipRefills have an included transfer aid to ensure sterility. TipStack includes two boxes and nested tips to save space. All components of the TipStack are recyclable.

Tip is 70 mm long and has graduations at 250, 500 and 1000 µl to allow easy referencing of pipetted volume. Bulk tips are tinted blue with cadmium-free dyes; racked tips are colorless, and placed in a blue colored tip tray for easy recognition.

Certifications: CE-IVD.
Ordering information: All rack-packed tips are DNA-, RNase-, ATP-and endotoxin-free.
Frequently Bought Together