ClipTip® 384 Pipette Tips, 30 μl, Thermo Scientific
# de catalogue 10030-802
Fournisseur: Thermo Scientific
Spécifications
- Length:4.4 cm (1.73")
- Volume:1 - 30 µl
- Tip Color:Violet
- Packed:10×384/Rack
- Tip Style:ClipTip® 384 Racked Tips
- For Use With:E1-ClipTip®16-Channel 1–30µL, E1-ClipTip® Equalizer 384 8-Channel 1–30µL, E1-ClipTip® Equalizer 384 12-Channel 1–30µL
- Supplier No.:94410100
Spécifications
A propos de cet article
Thermo Scientific ClipTip® 384 pipette tips feature a unique ‘Snap and Lip’ seal technology to attach and seal the tips on each channel with minimal tip attachment and ejection force.
- Certified free of RNase, DNase, DNA, ATP, and pyrogen contamination
- Each tip insert has ink-jetted lot and volume information
ClipTip® 384 model selection is optimized for 384-microplate and molecular biology applications. The tips are available in three sizes and packaging options, with 12.5, 30, and 125 μl tips available in nonsterile, sterile, and filtered formats. A convenient color key makes it easy to match the color of the E1-ClipTip® pipettor with the corresponding ClipTip® pipette tip rack insert.
ClipTip® 384 30 µl pipette tips suit pipetting of 1 to 30 µl volumes with the E1-ClipTip® electronic pipettors.
Certifications: Manufactured according to ISO 9001, ISO 14001, and ISO 13485.
Ordering information: A lot specific Certificate of Conformity is provided with each unit box.
Customers Who Bought This Also Bought