Order Entry
ContactUsLinkComponent
Funnel Analytical PP 65mm cs20
Analytical Funnels, Globe Scientific
# de catalogue 10027-886
Fournisseur:  Globe Scientific
Funnel Analytical PP 65mm cs20
Analytical Funnels, Globe Scientific
# de catalogue 10027-886
Fournisseur:  Globe Scientific

Spécifications

  • Material:
    PP
  • Top Diameter:
    65 mm
  • Stem Length:
    62 mm
  • Stem Diameter:
    10 mm
  • Supplier No.:
    600148

Spécifications

A propos de cet article

These heavy duty polypropylene (PP) analytical funnels are perfect for use in analytical chemistry applications

These analytical funnels have internal and external ribbing which helps to prevent air lock. They are angled at exactly 60° for rapid filtration.

  • Heavy duty polypropylene (PP)
  • Autoclavable
  • Food safe
  • Air lock prevention

These analytical funnels have internal and external ribbing which helps to prevent air lock. They are angled at exactly 60° for rapid filtration.

Available in 9 different sizes, these analytical funnels accommodate standard filter paper sizes.

They feature long, narrow stems, which make them ideal for use with liquids.

Customers Who Bought This Also Bought