Spécifications
- Volume:117 L (4 cu. ft.)
- Temperature range:Ambient +5…75 °C
- Cat. no.:89511-420
- Interior Dimensions:16.3D x 23.9H x 18.3W"
- Exterior Dimensions:32H x 25W x 22D"
- Shipping Weight:136.7 lbs.
- Heat-Up Time:35 min. (to 37 °C)
- Electrical:120V
- Temperature uniformity:± 0.6°C at 37 °C (based on 27 sensors)
- Recovery Time:4 min. to 37 °C
- Temperature setting accuracy:0.1
- Temperature fluctuation:± 0.2 °C at 37 °C
Spécifications
À propos de cet article
VWR® Gravity Convection incubators with unique airflow design provide best conditions for delicate samples.
- Security– Protect your valuable samples
- Consistency– Outstanding temperature stability and uniformity
- Extremely versatile with a wide temperature range, Ambient +5 to 75 °C and three benchtop sizes ranging from 2.6 – 6.85 cu. ft.
- 2 perforated stainless steel shelves included (55 lbs capacity each)
- Standard access port for monitoring and use of electrical equipment inside unit
- Same size units are stackable without the need for tools or stacking kits
- Two-year warranty with extended warranty packages available
Drying out is kept at a minimum level, even in open containers
Control and display; the PID control is easy to use, and has a large display for optimal feedback to the operator. Timer function allows to turn the incubator on and off at desired time. Overtemperature alarm and a dual sensor safety concept are providing peace of mind. For data monitoring the unit can be connected via a standard RS-232 interface to a computer
Chamber; cleaning is simple, due to stainless steel interior with smooth, rounded corners. The flexible shelving system with 13 to 19 positions allows taking best advantage of the internal volume.Internal glass door allows viewing of samples without disruption.
Besides incubation in microbiology, bacterial and yeast research, the VWR® incubators are used in food/beverage/pharmaceutical testing, and for heated storage.