VWR® Traceable® Water and Steam-Resistant Timer
Catalogue # 10027-016
Fournisseur: VWR International
Spécifications
- Resolution:1 s
- Description:Traceable® water and steam-resistant timer
- Cat. no.:10027-016
- Accuracy:±0.01%
- Timer:99 min, 59 s
Spécifications
À propos de cet article
Affix this timer anywhere using a removable suction cup.
- Water-resistant
- Memory function stores programs for repetitive experiments
- Traceable®
This water-resistant timer features countdown, countup, memory and stopwatch mode
To assure accuracy, a Traceable® Certificate is provided from a ISO/IEC 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.
It is ideal for use in wash down areas, wet labs, manufacturing plants or field work. Impressive memory remembers most recently programmed setting for recurring lab experiments.
Ordering information: Timers are supplied with stand, removable suction-cup, battery and Traceable® Certificate.
Frequently Bought Together