VWR® Standard Line Sterile Racks for 15 and 50 ml Conical-Bottom Tubes, PP
Catalogue # 10026-304
Fournisseur: VWR International
Spécifications
- Color:Assorted
- Description:Racks for 15 ml Tubes
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Cat. no.:10026-304
Spécifications
À propos de cet article
Polypropylene racks are available in seven colors, and are also offered in an assorted color pack with one of each color: blue, green, orange, red, and yellow.
- Available in a variety of colors
- Suitable for plug or flat cap tubes
- Polypropylene construction
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
Racks accommodate plug or flat cap tubes.
Certifications: TSE/BSE-free Certification.
Ordering information: All racks are sterilized by irradiation SAL10-6, and supplied RNase-free, DNase-free, and non-pyrogenic.
Frequently Bought Together