VWR® Standard Line Light Sensitive Centrifuge Tubes, PP
Catalogue # 10026-090
Fournisseur: VWR International
Spécifications
- Cap Type:Plug
- Format:Conical bottom
- Sterility:Sterile
- Volume:15 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Operating temperature range:0 to 40°C (32 to 104°F)
- Storage temperature range:–80 to 40°C (–112 to 104°F)
- Cat. no.:10026-090
- Packaging:50/Bag
- Maximum RCF:12500×g
Spécifications
À propos de cet article
Centrifuge tubes are designed to provide protection for light-sensitive samples.
- Available in two volumes: 15 and 50 ml
- Tubes are manufactured from dark amber polypropylene
- Longer length screw caps with sealing ring prevent any leakage
- Feature a large frosted white printed writing area
- Engraved graduation at the conical bottom of each tube
- Max. rotational speed up to 12500×g
- Autoclavable at 121 °C and freezable to –80 °C
- Leak-proof
- Blocks 99% of light with wavelength less than 550 nm
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
Easy-to-read black graduations are accurate to ±2%, with 1 ml increments (15 ml) or 2.5 ml increments (50 ml).
Certifications: TSE/BSE-free Certification.
Ordering information: Racked tubes are packaged in environmentally responsible (fully recyclable) chipboard racks. Bagged tubes are packaged in durable and re-sealable (zip closure) bags. Inner packaging is individually labeled for lot-to-lot traceability. All tubes are RNase-free, DNase-free and Non-pyrogenic. Plastic racks are available as optional accessories in seven colors. An assorted color pack offers one of each color: blue, green, orange, red, and yellow. Racks are designed for use with plug or flat bottom tubes.
Frequently Bought Together